Beli batu intan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Deskripsi:
    30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.
    atribut:
    • Shank Diameter: 3mm
    • Cut Type: Single Cut
    • Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
    • Head Material: Diamond
    • Head diameter: (30x) 4.5mm
    • Overall Length: 30 x 45mm
    • Finish/Coating: Coated
  2. York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)
    Mulai

    Rp46.900

    York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical Ball End
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  3. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.499.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  4. monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Mulai

    Rp829.900

    monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
    • Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
    • Grain Size: #100/150
    • Overall Length (mm): 45
    • Package Weight (g): 116
    • Shank Diameter (mm): 3
  5. Autonics Signal Lights LED Type MS115L Series
    Mulai

    Rp1.299.900

    Autonics Signal Lights LED Type MS115L Series
    Deskripsi:
    LED Multi Signal Light featuring two flashing patterns for diverse use.
    atribut:
    • Connection Type: Lead wire connection
  6. Kennedy Assorted Mounted Point Set
    Mulai

    Rp1.199.900

    Kennedy Assorted Mounted Point Set
    Deskripsi:
    Selected shapes suitable for a vast range of internal grinding operations. For use with air and electric die grinders, drills etc. 3mm and 6mm shank sizes. Rubenite aluminium oxide grade for general use on metals. Contents: 5 Piece: A5, A24, A26, W217 and W205. Supplied in clear bag with header. 8 Piece: A5, A24, A25, A26, A39, W177, W186 and W205. Supplied in clear bag with header. 24 Piece: A5, A15, A24, A26, A32, A37, A38, B44, B52, B53, B81, B91, B97, B122, B123, B135, W144, W153, W163, W176, W177, W186, W205 and W220. Supplied in fitted wooden bench case.
    atribut:
    • Part Number: KEN2503240K
  7. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  8. TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)
    Mulai

    Rp199.900

    TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)
    Deskripsi:
    -Because the tip has a rounded shape, it is suitable for use such as opening holes and removing burr from small holes.
    atribut:
    • Grain Size: 140/170#
  9. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  10. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  11. TRUSCO Diamond File Set GK Series (Set Kikir)
    Mulai

    Rp2.499.900

    TRUSCO Diamond File Set GK Series (Set Kikir)
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  12. York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    Mulai

    Rp45.900

    York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  13. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  14. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
Daftar Harga batu intan Terbaru October 2026
York Diamond Coated Burr Set (Mata Bor Tuner Diamond)Rp1.599.900
York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)Rp46.900
TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Rp1.499.900
monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)Rp829.900
MAXPOWER Mechanic Tool Set (Set Perkakas Mekanik)Rp1.799.900
Autonics Signal Lights LED Type MS115L SeriesRp1.299.900
Kennedy Assorted Mounted Point SetRp1.199.900
TRUSCO Carbide Burr Set (Mata Bor Tuner)Rp1.799.900
TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)Rp199.900
JTC Dismantle Tool For Shock AbsorbersRp50.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)